GIGABIT PROPRIETARY POWER-OVER-ETHERNET ADAPTER SUPPORTS HIGH
- Mfr # EPA2406GR
- Zoro # G215920688
product price:Â
$
27.45
/ea
Key Features
Form Factor
Wall/Ceiling
Includes
Gigabit Proprietary PoE Adapter with Reset Button, Hardware
Color
Black
Maximum Output Power
14.40 W
Output Ports
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPA2406GR
- Zoro #
- G215920688
- UPC #
- 655216008649
- Country of Origin
- Taiwan, Province of China
Details
- Item
- PoE Injector
- Form Factor
- Wall/Ceiling
- Includes
- Gigabit Proprietary PoE Adapter with Reset Button, Hardware
- Color
- Black
- Maximum Output Power
- 14.40 W
- Output Ports
- Gigabit Ethernet
- Protection Type
- Surge Protection, Short Circuit
- Input Ports
- Gigabit Ethernet
Description
ENGENIUS EPA2406GR GIGABIT PROPRIETARY POWER-OVER-ETHERNET ADAPTER SUPPORTS HIGH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.