Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THE 12V, 2A POWER ADAPTER WITH BLACK PIN 5.5 X 2.1 DC CONNECTOR COMPATIBLE WITH

  • Mfr # ACP12V2A

  • Zoro # G315683254


product price: $16.89
/ea

Key Features

Height
3.5 in
Depth
2 in
Compatibility
EnGenius Wireless Access Points: ECW220 ECW230 EWS357AP EWS377AP
Compatible Devices
Wireless Access Point
Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP12V2A
Zoro #
G315683254
UPC #
655216009929
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Depth
2 in
Width
3.3 in

Details

Item
AC/DC Adapter
Compatibility
EnGenius Wireless Access Points: ECW220 ECW230 EWS357AP EWS377AP
Compatible Devices
Wireless Access Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.