Zoro Homepage

EMP Filter, Fuel Water Separator

  • Mfr # 35-37806

  • Zoro # G416559656


product price: $22.99
/ea

Key Features

Depth
5 in
Body Material
Steel
Color
White
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-37806
Zoro #
G416559656
UPC #
840080415918
Country of Origin
China

Dimensions

Depth
5 in
Length
5.5 in

Details

Body Material
Steel
Color
White

Description

EMP 35-37806 Filter, Fuel Water Separator with Sensor Replaces Mercury/MerCruiser: 35-184585, 35-18458A4, 35-18458Q4, Sierra: 18-7968 and fits 1996 and NNewer Mercury/Mariner 6-cyl, 115-250 HP outboard engines. 3/4-16 thread size. Engineered Marine Products EMP is the aftermarket leader in delivering superior parts and accessories to the marine industry for over 40 years. EMP is a premier supplier to Original Equipment Manufacturers for both production and replacement service parts. EMP has earned a loyal following by providing the highest quality products for a wide variety of engine brands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.