EMP Super Combo Water Pump Kit
Mfr # 46-46245
Zoro # G216559764
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Depth
4.5 in
Length
6 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-46245
Zoro #
G216559764
UPC #
840080495897
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.5 in
Length
6 in
Details
Color
White
Material
Plastic
Description
EMP 46-46245 Water Pump Kit, Super Combo Replaces Yamaha 61A-W0078-A1-00 and 6N6-W0078-02-00, Sierra 18-3396-1 and 18-3313-1, 18-9079 and fits Yamaha 115-300 HP 1993-Up 2-stroke 115-225 HP 2002-Up 4-stroke outboard Water Pumps. Includes Washer Kit and Cover. Engineered Marine Products EMP is the aftermarket leader in delivering superior parts and accessories to the marine industry for over 40 years. EMP is a premier supplier to Original Equipment Manufacturers for both production and replacement service parts. EMP has earned a loyal following by providing the highest quality products for a wide variety of engine brands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.