Zoro Homepage

EMP Water Pump Kit

  • Mfr # 46-46501

  • Zoro # G516060465


product price: $65.69
/ea

Key Features

Color
Black
Depth
4.5 in
Material
Plastic
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-46501
Zoro #
G516060465
UPC #
840080490786
Country of Origin
Italy

Dimensions

Depth
4.5 in
Length
6 in

Details

Color
Black
Material
Plastic

Description

EMP 46-46501 Water Pump Kit Replaces Mercury/MerCruiser: 817275A3, 817275A4, GLM: 12416, Sierra: 18-3570 and fits Mercury/Mariner 3-cyl, 30-105 HP 4-cyl, 75-120 HP V6, 200-250 HP outboards. Fits MerCruiser Alpha Gen II water pumps. Engineered Marine Products EMP is the aftermarket leader in delivering superior parts and accessories to the marine industry for over 40 years. EMP is a premier supplier to Original Equipment Manufacturers for both production and replacement service parts. EMP has earned a loyal following by providing the highest quality products for a wide variety of engine brands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.