Shop ENGINEERED SPECIALTY PRODUCTS, INC
Create Account
PIC Gauges 2.5" All Stainless Pressure Gauge, 1/4" NPT, 0/5000 PSI, Glycerine Filled, LM, 301L-254R
- Mfr # 301L-254R
- Zoro # G404928235
product price:Â
$
125.99
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
- 301L-254R
- Zoro #
- G404928235
- UPC #
- -
- Country of Origin
- China
Description
Pic gauges 2.5" all stainless pressure gauge, 1/4" npt, 0/5000 psi, glycerine filled, lm, 301l-254r heavy duty, all stainless steel gauge. Stainless steel case and bezel, 316 stainless steel internals. Glycerine filled for added durability in applications where vibration or pulsation is present. 2.5" dial. 0/5,000 psi. Lower mount pressure gauge