Shop HYGLOSS PRODUCTS
See all product information
Create Account
Magnetic Tape, 1/2" x 300"
- Mfr # HYG61425
- Zoro # G923724455
product price:Â
$
16.15
/ea
Key Features
Size
1/2 in x 300 in
Includes
1 Roll of Magnetic Tape
Gauge Case Material
Flexible Magnet, Adhesive
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYG61425
- Zoro #
- G923724455
- UPC #
- 081187614259
- Country of Origin
- China
- Includes
- 1 Roll of Magnetic Tape
- Gauge Case Material
- Flexible Magnet, Adhesive
- Color
- Black
Dimensions
- Size
- 1/2 in x 300 in
Description
A must have for every home and classroom, Hygloss Self-Adhesive Magnetic Tape is perfect for allowing almost anything to stick to a metal surface like a desk, dry-erase board, locker or refrigerator. With Hygloss self-adhesive Magnetic Tape, the possibilities are endless! Cut to any size, then peel and stick to virtually any material: wood, metal, paper or plastic, to turn all your kids crafts into decorations for any magnetic surface. You can also use it to hang business cards or notices on the refrigerator. Teaching is made easy with magnetic tape; attach a strip of magnet to word strips or classroom decorations to easily display on a dry erase board. Hygloss Self-Adhesive Magnetic Tape provides the ultimate combination of fun, educational and convenient! Each roll measures 0.5" x 300".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.