Shop ENGINEERED SPECIALTY PRODUCTS, INC
Create Account
PIC Gauges 4" All Stainless Pressure Gauge, 1/2" NPT, 0/200 PSI, Dry Fillable, LM, 4001-2LG-GF
- Mfr # 4001-2LG-GF
- Zoro # G904928209
product price:Â
$
415.99
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
- 4001-2LG-GF
- Zoro #
- G904928209
- UPC #
- -
- Country of Origin
- China
Description
Pic gauges 4" all stainless pressure gauge, 1/2" npt, 0/200 psi, dry fillable, lm, 4001-2lg-gf heavy duty pressure gauge, all stainless steel with removable bezel and adjustable pointer. 1% accuracy. Welded case-to-stem connection. Dry - fillable. 4" dial. 0/200 psi. 1/2" npt. 316 ss internals, glycerine filled. Lower mount.