Shop PROMED SPECIALTIES
Create Account
IF-400D Intreferential Unit Digital with AC Adaptor
- Mfr # IF-400D
- Zoro # G204064829
product price:Â
$
197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IF-400D
- Zoro #
- G204064829
- UPC #
- -
- Country of Origin
- China
Description
Interferential Digital Unit works by crossing two independent frequencies which work together to intercept the transmission of pain messages. This unit differs from TENS units as it provides for deeper skin penetration. Since the interferential stimulation is concentrated at the point of intersection between the electrodes, it is mainly used for localized areas where deep penetration is desired. IF-4000 units are easy to operate and the kit also includes AC Adapter.
Dual channel.
Multi mode selector switch.
Electrode switch.
Power on indicator light.
Low battery light.
Frequency control.
Amplitude control.
Specifications:
Carrier Frequency: (4000 +/- 10%) Hz, fixed.
Difference Frequency: (1+/- 0.5)~(150 +/- 10%)Hz, adjustable.
Output Voltage: (16 +/- 2.5)Volts. (500 ohm Loading).
Waveform: Symmetric biphasic square.
Pulse Width: (125 +/- 10%) microseconds for each phase.
Power Source: 9V alkaline battery or adaptor.
Four Frequency Shift: Continuous, 1/1 abrupt, 8/8 abrupt, 10/10 ramped Options.
Includes:
Stimulator.
Lead wires (new FDA compliant).
4 self-stick hypoallergenic reusable electrodes.
9 volt battery.
110V adaptor.
Hard plastic carrying case.
Instruction booklet.
Specifications:
Includes:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.