Zoro Homepage

Counter, 6 Digit, Panel Mount, 24VDC

  • Mfr # E6B65GM36

  • Zoro # G6199453


product price: $55.69
/ea

Key Features

Mounting
Panel
Reset Type
No Reset
Display
0.125 in White Numbers on Black Backgoround
Number of Digits
6
Input Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6B65GM36
Zoro #
G6199453
UPC #
-
Country of Origin
United States

Dimensions

Width
1.45 in
Depth
1.4 in
Height
1 in
Overall Depth
1 3/8 in
Overall Width
1 1/2 in
Overall Height
1 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
No Reset
Display
0.125 in White Numbers on Black Backgoround
Number of Digits
6
Input Voltage
24V DC
Min. On/Off Pulse
50 msec
Standards
UL
Max. Counts per Second
10
Input Signal
24V DC
Output Rating
24V@115V DC
Counter Display Type
Analog
Input Voltage - Minimum
20.4 V DC
Mounting Style
Front Panel
Background Color
Black
Input Voltage - Maximum
24 V DC
Digit Color
White
Counts per Second - Maximum
10

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1 in, Depth 1.4 in, Width 1.45 in, Display 0.125 in White Numbers on Black Backgoround, Input Signal 24V DC, Input Voltage 24V DC, Min. On/Off Pulse 50 msec, Reset Type No Reset, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.