Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4503
Zoro #
G3378645
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.36 in
Width
3.86 in
Details
Item
Counter
Display
Mechanical
Number of Digits
4
Mounting
Base
Reset Type
Knob/Side
Description
Counter, Number of Digits 4, Mounting Base, Depth 2.36 in, Width 3.86 in, Display Mechanical, Reset Type Knob/Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.