Counter, Mechanical, 4 Digit, Hand Tally
Mfr # M45
Zoro # G2599527
product price: $15.29
/eaKey Features
Mounting
Hand Held
Reset Type
Knob
Display
White Digits, Black Background
Number of Digits
4
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M45
Zoro #
G2599527
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.55 in
Depth
1.81 in
Diameter
1.81 in
Overall Height
2 7/8 in
Overall Diameter
1 7/8 in
Details
Item
Mechanical Tally Counter
Mounting
Hand Held
Reset Type
Knob
Display
White Digits, Black Background
Number of Digits
4
Color
Silver
Input Type
Hand Operated
Includes
Finger Ring
Operation
Manual
Input Mechanism
Tally
Body Material
Steel
Body Finish
Silver
Digit Color
White
Body Color
Silver
Counter Display Type
LCD
Mounting Style
Handheld
Background Color
Black
Includes Mounting Hardware
Included
Description
Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Depth 1.81 in, Width 1.55 in, Display White Digits, Black Background, Diameter 1.81 in, Reset Type Knob, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.