Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Hour Meter, 6 Digit, Round, 10-80VDC

  • Mfr # T40B45

  • Zoro # G0520581


product price: $27.29
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
10 to 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40B45
Zoro #
G0520581
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.75 in dia
Bezel To Back Length
1.5 in
Overall Diameter
1 5/8 in
Bezel Face Diameter
2 3/4 in
Cutout Diameter
2 in
Overall Depth
1 1/4 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
10 to 80V DC
Time Range
0 to 99999.9
Bezel Face Shape
Round
Bezel Face Type
Flange Mount
Fits
2.0 in dia Opening
Elapsed Time To
99,999.9
Input Type
Electrical
Mounting Method
3-Screw
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Temp. Range
-22 Degrees to 149 Degrees F
Fits Panel Cut Out
2.00 in dia
Terminal Type
Spade
Material of Construction
ABS
Standards
CE, CUL, RoHS, UL
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Flange
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
12, 4X
Includes Mounting Hardware
Included
Display Span - Maximum
99,999.9
Input Voltage - Minimum
10 V DC
Hour Unit Increment
Tenth
Counter Display Type
Analog
Input Voltage - Maximum
80 V DC
Mount Securing Method
3-Hole

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.75 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 1.5 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type No Reset, Temp. Range -22 Degrees to 149 Degrees F, Fits 2.0 in dia Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.