Zoro Homepage

DC Hour Meter, LCD, Round, Resettable

  • Mfr # PT1210F0

  • Zoro # G4394905


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Reset Type
Non Resettable
Display Units
Hours
Number of Digits
6
Operating Voltage
10 to 40V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1210F0
Zoro #
G4394905
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.60 in dia
Bezel To Back Length
1.35 in
Depth
1.68 in
Cutout Diameter
2 in
Overall Diameter
2 5/8 in
Overall Depth
1 1/2 in
Bezel Face Diameter
2 5/8 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
Non Resettable
Display Units
Hours
Number of Digits
6
Operating Voltage
10 to 40V DC
Time Range
0 to 99999
Bezel Face Shape
Round
Bezel Face Type
Flush Mount
Hz
50/60 Hz
Ambient Temp. Range
-13 Degrees to 185 Degrees F
Mounting Method
Retainer
Fits
2.0 in dia Opening
Material of Construction
ABS
Elapsed Time To
99,999.9
Fits Panel Cut Out
2.00 in dia
Temp. Range
-13 Degrees to 185 Degrees F
Terminal Type
Flange
NEMA Rating
6, 6P
Input Type
DC Voltage
Input Voltage - Maximum
40 V DC
Counter Display Type
LCD
Includes Mounting Hardware
Included
Display Span - Maximum
99,999.9
NEMA Enclosure Rating
6, 6P
Mounting Style
Flush
Operating Temperature - Minimum
-40 Degrees F
Input Voltage - Minimum
10 V DC
Operating Temperature - Maximum
185 Degrees F
Mount Securing Method
Clip

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999, Bezel Face Size 2.60 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 40V DC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours, Bezel To Back Length 1.35 in, Depth 1.68 in, Ambient Temp. Range -13 Degrees to 185 Degrees F, NEMA Rating 6, 6P, Material of Construction ABS, Input Type DC Voltage, Reset Type Non Resettable, Temp. Range -13 Degrees to 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.