Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Hour Meter, 1.89" L, 1.89" W

  • Mfr # T32F74D

  • Zoro # G710354315


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
24VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32F74D
Zoro #
G710354315
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.89 in
Depth
1.65 in
Length
1.89 in
Bezel Face Width
1 7/8 in
Overall Height
1 7/8 in
Bezel Face Height
1 7/8 in
Overall Width
1 7/8 in
Overall Depth
1 5/8 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
24VAC
Time Range
0 to 99,999.99
Bezel Face Shape
Square
Bezel Face Type
Panel Mount
Temp. Range
5 Degrees to 122 Degrees F
Terminal Type
Screw and Amp Plug
Hz
50 Hz/60 Hz
Mounting Method
DIN Rail
Standards
UL
Elapsed Time To
99,999.99
Counter Display Type
Analog
Input Voltage - Minimum
20.4 V AC
Mount Securing Method
DIN Rail
Display Span - Maximum
99,999.99
Includes Mounting Hardware
Included
Operating Temperature - Minimum
5 Degrees F
Input Voltage - Maximum
24 V AC
Operating Temperature - Maximum
122 Degrees F

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99,999.99, Bezel Face Shape Square, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 24VAC, Hz 50 Hz/60 Hz, Number of Digits 7, Display Units Hours, Depth 1.65 in, Length 1.89 in, Width 1.89 in, Reset Type No Reset, Temp. Range 5 Degrees to 122 Degrees F, Mounting Method DIN Rail, Terminal Type Screw and Amp Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.