Din Rail Hour Meter, 1.89" L, 1.89" W
- Mfr # T32F71D
- Zoro # G710354308
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
220V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T32F71D
- Zoro #
- G710354308
- UPC #
- -
- Country of Origin
- Germany
- Item
- Hour Meter
- Display Type
- Electromechanical
- Reset Type
- No Reset
- Display Units
- Hours
- Number of Digits
- 7
- Operating Voltage
- 220V AC
- Time Range
- 0 to 99,999.99
- Bezel Face Shape
- Square
- Bezel Face Type
- Panel Mount
- Elapsed Time To
- 99,999.99
- Temp. Range
- 5 Degrees to 122 Degrees F
- Standards
- UL
- Terminal Type
- Screw and Amp Plug
- Mounting Method
- DIN Rail
- Hz
- 50/60 Hz
- Operating Temperature - Maximum
- 122 Degrees F
- Input Voltage - Maximum
- 220 V AC
- Mount Securing Method
- DIN Rail
- Includes Mounting Hardware
- Included
- Display Span - Maximum
- 99,999.99
- Operating Temperature - Minimum
- 5 Degrees F
- Input Voltage - Minimum
- 187 V AC
- Counter Display Type
- Analog
Dimensions
- Depth
- 1.65 in
- Length
- 1.89 in
- Width
- 1.89 in
- Overall Depth
- 1 5/8 in
- Bezel Face Height
- 1 7/8 in
- Bezel Face Width
- 1 7/8 in
- Overall Width
- 1 7/8 in
- Overall Height
- 1 7/8 in
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99,999.99, Bezel Face Shape Square, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 220VAC, Hz 50 Hz/60 Hz, Number of Digits 7, Display Units Hours, Depth 1.65 in, Length 1.89 in, Width 1.89 in, Reset Type No Reset, Temp. Range 5 Degrees to 122 Degrees F, Mounting Method DIN Rail, Terminal Type Screw and Amp Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.