Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electro-Mechanical Hour Meter, 2.68 in.

  • Mfr # T55B2A

  • Zoro # G3488633


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T55B2A
Zoro #
G3488633
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.70 in dia
Bezel To Back Length
2.69 in
Overall Depth
2 3/4 in
Overall Diameter
2 5/8 in
Cutout Diameter
2 1/4 in
Bezel Face Diameter
2 5/8 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
120V AC
Time Range
0 to 99999.9
Bezel Face Shape
Round
Bezel Face Type
Flange Mount
Fits Panel Cut Out
2.22 in dia
Ambient Temp. Range
5 Degrees to 122 Degrees F
Input Type
Electrical
Mounting Method
3-Screw
Temp. Range
5 Degrees to 122 Degrees F
Terminal Type
19 in Wires
Fits
2.22 in dia Opening
Elapsed Time To
9,999.99
Hz
60 Hz
Material of Construction
Polycarbonate
Standards
ISO 9001
Display Span - Maximum
9,999.99
Input Voltage - Maximum
120 V AC
Operating Temperature - Maximum
122 Degrees F
Mounting Style
Panel
Hour Unit Increment
Tenth
Input Voltage - Minimum
120 V AC
Includes Mounting Hardware
Included
Operating Temperature - Minimum
5 Degrees F
Mount Securing Method
3-Screw
Counter Display Type
Analog

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.70 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 9,999.99, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 2.69 in, Ambient Temp. Range 5 Degrees to 122 Degrees F, Material of Construction Polycarbonate, Input Type Electrical, Reset Type No Reset, Temp. Range 5 Degrees to 122 Degrees F, Fits 2.22 in dia Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.