Zoro Homepage

Electronic Counter, 6 Digits, LCD

  • Mfr # C1141BB

  • Zoro # G3504697


product price: $23.29
/ea

Key Features

Mounting
Rectangular- Snap-In
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Accuracy
+/-0.01%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1141BB
Zoro #
G3504697
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Depth
0.82 in
Diameter
2 in
Width
1.42 in
Character Height
0.276 in Numbers
Length
0.94"
Cutout Height
1 1/2 in
Cutout Width
1 in
Overall Depth
7/8 in
Overall Height
1 in
Overall Width
1 1/2 in
Digit Height - Maximum
0.28 in

Details

Item
Electronic Counter
Mounting
Rectangular- Snap-In
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Accuracy
+/-0.01%
Series
C11
Max. Counts per Second
50
IP Rating
IP67
Interface
None
NEMA Rating
12, 4X
Connector Type
Tabs
Special Features
EEPROM Memory with no battery
Scaler
No
Output
None
Fits
1.45 in x 0.95 in panel cutout
Prescaling Range
1 to 999,999
Preset
No
Input Signal
4.5 to 28V DC
Min. On/Off Pulse
10 msec
Power Required
3mA
Input Voltage
4.5 to 28V DC
Power Rating
0.1 mW to 0.18 W
Counter Display Type
LCD
NEMA Enclosure Rating
12, 4X
Mounting Style
Panel
Digit Color
Green/Yellow
Counts per Second - Maximum
50
Terminal Connection Type
Tab

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 0.276 in Numbers, Max. Counts per Second 50, Input Signal 4.5 to 28V DC, Output Rating Not Applicable, Output None, Mounting Rectangular- Snap-In, Diameter 2 in, Depth 0.82 in, Width 1.42 in, Series C11, Scaler No, Preset No, Power Required 3mA, Min. On/Off Pulse 10 msec, Prescaling Range 1 to 999,999, Reset Type Remote Signal, Interface None, Connector Type Tabs, Special Features EEPROM Memory with no battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.