Zoro Homepage

Hour Meter, Electrical, 3-Hole, Flange

  • Mfr # T50B52

  • Zoro # G1946052


product price: $31.99
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Minutes
Number of Digits
6
Operating Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50B52
Zoro #
G1946052
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.80 in dia
Bezel To Back Length
1.5 in
Bezel Face Diameter
2 3/4 in
Cutout Diameter
2 in
Overall Diameter
2 3/4 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Minutes
Number of Digits
6
Operating Voltage
115/230V AC
Time Range
0 to 99999.9
Bezel Face Shape
Round
Bezel Face Type
Flange Mount
Mounting Method
3-Screw
Elapsed Time To
99,999.9
Material of Construction
ABS
Fits
2.0 in dia Opening
Fits Panel Cut Out
2.00 in dia
Input Type
Electrical
Terminal Type
Spade
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Hz
50/60 Hz
Temp. Range
-22 Degrees to 149 Degrees F
NEMA Rating
12, 4X
NEMA Enclosure Rating
12, 4X
Mounting Style
Flange
Input Voltage - Minimum
115 V AC
Mount Securing Method
3-Screw
Display Span - Maximum
99,999.9
Operating Temperature - Maximum
149 Degrees F
Input Voltage - Maximum
0.5 V AC
Operating Temperature - Minimum
-22 Degrees F
Counter Display Type
Analog
Includes Mounting Hardware
Included

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.80 in dia, Bezel Face Shape Round, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 115/230V AC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours/Minutes, Bezel To Back Length 1.5 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, NEMA Rating 12, 4X, Material of Construction ABS, Input Type Electrical, Reset Type No Reset, Temp. Range -22 Degrees to 149 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.