Zoro Homepage

Hour Meter, LCD, 80-265 VAC, Flush Mount

  • Mfr # PT1210G0

  • Zoro # G4401327


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Reset Type
Non Resettable
Display Units
Hours
Number of Digits
6
Operating Voltage
120 to 240V AC, 90 to 360V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1210G0
Zoro #
G4401327
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.60 in dia
Bezel To Back Length
1.35 in
Depth
1.68 in
Overall Depth
1 1/2 in
Bezel Face Diameter
2 5/8 in
Overall Diameter
2 5/8 in
Cutout Diameter
2 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
Non Resettable
Display Units
Hours
Number of Digits
6
Operating Voltage
120 to 240V AC, 90 to 360V DC
Time Range
0 to 99999.9
Bezel Face Shape
Round
Bezel Face Type
Flush Mount
Fits Panel Cut Out
2.00 in dia
Mounting Method
Retainer
Elapsed Time To
99,999.9
NEMA Rating
6, 6P
Temp. Range
-13 Degrees to 185 Degrees F
Fits
2.0 in dia Opening
Input Type
DC Voltage
Material of Construction
ABS
Hz
50/60 Hz
Ambient Temp. Range
-13 Degrees to 185 Degrees F
Terminal Type
Flange
NEMA Enclosure Rating
6, 6P
Mount Securing Method
Clip
Operating Temperature - Maximum
185 Degrees F
Mounting Style
Flush
Input Voltage - Minimum
85 V AC/DC
Input Voltage - Maximum
360 V DC
Operating Temperature - Minimum
-13 Degrees F
Display Span - Maximum
99,999.9
Includes Mounting Hardware
Included
Counter Display Type
LCD

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 2.60 in dia, Bezel Face Shape Round, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 120 to 240V AC, 90 to 360V DC, Hz 50/60 Hz, Number of Digits 6, Display Units Hours, Bezel To Back Length 1.35 in, Depth 1.68 in, Ambient Temp. Range -13 Degrees to 185 Degrees F, NEMA Rating 6, 6P, Material of Construction ABS, Input Type DC Voltage, Reset Type Non Resettable, Temp. Range -13 Degrees to 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.