Zoro Homepage

Hour Meter, LCD, Flush Mount, LCD, 6 Digit

  • Mfr # T1141BB

  • Zoro # G2750011


product price: $29.99
/ea

Key Features

Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
5 to 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1141BB
Zoro #
G2750011
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
1.72 in x 1.22 in
Depth
0.51 in
Length
1.23 in
Bezel To Back Length
0.82 in
Width
1.72 in
Length (Straight Wireway)
1.23 in
Cutout Height
1 in
Overall Width
1 3/4 in
Bezel Face Height
1 1/4 in
Bezel Face Width
1 3/4 in
Overall Height
1 1/4 in
Overall Depth
1/2 in
Cutout Width
1 1/2 in

Details

Item
Hour Meter
Display Type
LCD
Reset Type
No Reset
Display Units
Hours/Tenths
Number of Digits
6
Operating Voltage
5 to 28V DC
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flush Mount
Fits
1.45 in x 0.95 in
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Terminal Type
Spade
Input Type
Electrical
Material of Construction
ABS
Mounting Method
Retainer
Elapsed Time To
99,999.9
Fits Panel Cut Out
1.45 in x 0.95 in
Temp. Range
-22 Degrees to 149 Degrees F
Display Span - Maximum
99,999.9
Operating Temperature - Maximum
149 Degrees F
Input Voltage - Maximum
28 V DC
Counter Display Type
LCD
Operating Temperature - Minimum
-22 Degrees F
Mount Securing Method
Retainer
Includes Mounting Hardware
Included
Mounting Style
Flush
Hour Unit Increment
Tenth
Input Voltage - Minimum
5 V DC

Description

Hour Meter, Display Type LCD, Time Range 0 to 99999.9, Bezel Face Size 1.72 in x 1.22 in, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 99,999.9, Operating Voltage 5 to 28V DC, Number of Digits 6, Display Units Hours/Tenths, Bezel To Back Length 0.82 in, Depth 0.51 in, Length 1.23 in, Width 1.72 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type No Reset, Temp. Range -22 Degrees to 149 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.