Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preset Hour Meter, 2.125" L, 1.4" W

  • Mfr # TB45BA

  • Zoro # G010354329


product price: $32.99
/ea

Key Features

Display Type
LCD
Display Units
Hours
Number of Digits
6
Operating Voltage
5 to 250V AC/DC
Time Range
0 to 99,999.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB45BA
Zoro #
G010354329
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.62 in
Width
1.4 in
Length
2.125 in
Bezel Face Diameter
2 3/4 in
Overall Depth
5/8 in
Overall Diameter
2 3/4 in
Cutout Diameter
2 in

Details

Item
Hour Meter
Display Type
LCD
Display Units
Hours
Number of Digits
6
Operating Voltage
5 to 250V AC/DC
Time Range
0 to 99,999.9
Bezel Face Shape
Round
Bezel Face Type
Surface Mount
Input Type
5 to 250V
Temp. Range
-22 Degrees to 159 Degrees F
Elapsed Time To
99,999.9
Input Voltage - Maximum
250 V AC/DC
Counter Display Type
LCD
Operating Temperature - Maximum
159 Degrees F
Display Span - Maximum
99,999.9
Input Voltage - Minimum
5 V AC/DC
Operating Temperature - Minimum
-22 Degrees F
Mounting Style
Surface

Description

Hour Meter, Display Type LCD, Time Range 0 to 99,999.9, Bezel Face Shape Round, Bezel Face Type Surface Mount, Elapsed Time To 99,999.9, Operating Voltage 5 to 250V AC/DC, Number of Digits 6, Display Units Hours, Depth 0.62 in, Length 2.125 in, Width 1.4 in, Input Type 5 to 250V, Temp. Range -22 Degrees to 159 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.