Zoro Homepage

E750 WALLSTATION 7 DEEP ELECTR

  • Mfr # E750L7-N4L-02HR-0

  • Zoro # G812338626


product price: $3,109.99
/ea
Free Shipping & Returns

Key Features

Width
29.60 in
Depth
16 in
Height
48.50 in
Features
Compartment, Easy to Clean, Slide-out Keyboard Shelf, Nonporous Surface, Cable Management
Maximum Screen Size Supported
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E750L7-N4L-02HR-0
Zoro #
G812338626
UPC #
-
Country of Origin
China

Dimensions

Width
29.60 in
Depth
16 in
Height
48.50 in
Maximum Screen Size Supported
24 in

Details

Item
Computer Cabinet
Features
Compartment, Easy to Clean, Slide-out Keyboard Shelf, Nonporous Surface, Cable Management
Mounting
Wall
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.