Zoro Homepage

E997 WITH 48 T

  • Mfr # E997BN-KU-020

  • Zoro # G012339683


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Width
25.75 in
Depth
31 in
Height
36 in
Device Supported
Keyboard, Mouse, Flat Panel Display, CPU
Mounting Pattern
100 x 100, 75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E997BN-KU-020
Zoro #
G012339683
UPC #
-
Country of Origin
China

Dimensions

Width
25.75 in
Depth
31 in
Height
36 in

Details

Item
Mounting Arm
Device Supported
Keyboard, Mouse, Flat Panel Display, CPU
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.