Enovate Mounting Arm for Flat Panel Display - 1
Mfr # HC20-LE-VSMX
Zoro # G812423346
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Height
11"
Width
2.9"
Depth
16.8"
Package Contents
(1) Monitor Mount(4) 1/4x20 Bolt(4) 1/4x20 NutMounting Hardware
Compatibility
Vital Signs MonitorEnovate Medical Cart
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC20-LE-VSMX
Zoro #
G812423346
UPC #
-
Country of Origin
China
Dimensions
Height
11"
Width
2.9"
Depth
16.8"
Details
Package Contents
(1) Monitor Mount(4) 1/4x20 Bolt(4) 1/4x20 NutMounting Hardware
Compatibility
Vital Signs MonitorEnovate Medical Cart
Device Supported
Flat Panel Display
Includes
1 x Monitor Mount, 4 x 1/4x20 Bolt, 4 x 1/4x20 Nut, Mounting Hardware.
Item
Mounting Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.