Zoro Homepage

ENVOY 2.0 CORDED WORKSTATION H

  • Mfr # ENV2-1DCAC0-AB0

  • Zoro # G212130189


product price: $9,999.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, White
Features
Locking Casters, Ergonomic, Maneuverable, Adjustable Height, Power Management
Product Line
Envoy
Power Source
AC (Alternating Current)
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENV2-1DCAC0-AB0
Zoro #
G212130189
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
5 in

Details

Color
Blue, White
Features
Locking Casters, Ergonomic, Maneuverable, Adjustable Height, Power Management
Product Line
Envoy
Power Source
AC (Alternating Current)
Number of Casters
4
Item
Medical Cart

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.