Zoro Homepage

10-Gallon Drum Spill Kit, Aggressive, Yellow

  • Mfr # 13-10-A

  • Zoro # G915954211


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(1) 10-Gallon Drum; (1) Quart Bag ENSORBĀ®; (10) Pads; (2) Socks; (1) Disposal Bag and Tie; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Fluids Absorbed
Acids and Caustics
Volume Absorbed Range
4 gal
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-10-A
Zoro #
G915954211
UPC #
705340010671
Country of Origin
United States

Dimensions

Height
19 in

Details

Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Includes
(1) 10-Gallon Drum; (1) Quart Bag ENSORBĀ®; (10) Pads; (2) Socks; (1) Disposal Bag and Tie; (1) Pair Nitrile Gloves; (1) Goggle; (1) Emergency Response Guide; (1) Instruction Sheet and SDS
Item
Spill Kit
Fluids Absorbed
Acids and Caustics
Volume Absorbed Range
4 gal

Description

Small but mighty, this spill kit is easy to transport and features plenty of absorbents to tackle smaller spills. Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics. Open head drum with plastic lever lock. Includes: 1 10-Gallon Drum, 1 Quart Bag ENSORB, 10 Mediumweight Aggressive Pads, 2 Medium Aggressive Socks, 1 Disposal Bag and Tie, 1 Pair Nitrile Gloves 1 Goggle, 1 Emergency Response Guide, 1 Instruction Sheet and SDS.


  • Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics
  • Open head drum with plastic lever lock

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.