
10 oz. Premix Paste, Plug N Dike, Case of 25, 25PK
Mfr # P-2-25
Zoro # G115954356
product price: $219.99
/pk 25, $8.80/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Bentonite, Glycol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-2-25
Zoro #
G115954356
UPC #
705340014655
Country of Origin
United States
Details
Item
Plug N Dike
Color
Brown
Material
Bentonite, Glycol
Description
Plug N Dike premix paste instantly sticks to metal drums and fuel tanks. This paste stops leaks during emergency spills, protecting workers and the environment. Mixture works down to 32 degrees Fahrenheit 0 degrees Celsius. Bentonite Glycol mix provides excellent chemical resistance for fuel leaks. No surface preparation required, easily sticks to dirty or rusty surfaces. Premix is ready to use immediately. Primarily used for fuels and non-miscible solvents. Not recommended for plugging containers of antifreeze, acids, caustics, or oxidizers.
- Mixture works down to 32 degrees Fahrenheit (0 degrees Celsius)
- Bentonite Glycol mix provides excellent chemical resistance for fuel leaks
- No surface preparation required, easily sticks to dirty or rusty surfaces
- Premix is ready to use immediately
- Primarily used for fuels and non-miscible solvents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.