Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10'x10'x1'H Stinger Self-Rising Foam Wall Spill Berm, Black

  • Mfr # 48-10101-BK-SR

  • Zoro # G915954273


product price: $1,531.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
120 in
Length
12 in
Height
120 in
Material
Elvaloy Copolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-10101-BK-SR
Zoro #
G915954273
UPC #
705340011500
Country of Origin
United States

Dimensions

Width
120 in
Length
12 in
Height
120 in

Details

Item
Spill Containment Berm
Color
Black
Material
Elvaloy Copolymer
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Capacity, gal.
748 gal

Description

For fueling vehicles and heavy equipment, look no further than the Stinger Self-Rising throw-and-go style spill containment berm. True drive in and drive out capability. Foam walls automatically rise during a spill event and lay flat when not in use. No loose parts - one-piece design. Compact storage and transport. Lap joint welds for maximum strength. Fuel and chemically resistant containment area. Ground Pad and TracMat available sold separately to prolong the life of the berm.


  • True drive in and drive out capability
  • Foam walls automatically rise during a spill event and lay flat when not in use
  • No loose parts – one-piece design
  • Compact storage and transport
  • Lap joint welds for maximum strength
  • Fuel and chemically resistant containment area
  • Ground Pad and TracMat available to prolong the life of the berm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.