Zoro Homepage

10'x20'x1' Stinger Snap-Up Collapsible Spill Berm, Black

  • Mfr # 48-10201-BK-SU

  • Zoro # G815954243


product price: $1,588.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Width
240 in
Length
12 in
Height
120 in
Material
Elvaloy Copolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-10201-BK-SU
Zoro #
G815954243
UPC #
705340003239
Country of Origin
United States

Dimensions

Width
240 in
Length
12 in
Height
120 in

Details

Item
Spill Containment Berm
Color
Black
Material
Elvaloy Copolymer
Includes
Triangular Stays
Standards
EPA 40 CFR 264.175, SPCC, NPDES
Spill Capacity, gal.
1496 gal

Description

Stinger Snap-Up spill containment berms are ENPAC's most popular and intuitive containment berm. Available in a wide variety of sizes, the triangular stays create a sturdy sidewall and are welded in place, leaving no loose parts that can be lost. Rip, tear and puncture resistance. Easy, fast setup - slide the bottom portion of the stay into the pocket. Collapsible sidewall allows for equipment and vehicles to be driven over - must remove triangular stays to drive over the berm. Compact storage and transport. Lap joint welds for maximum strength. Ground Pad and TracMat available sold separately to prolong the life of the berm.


  • Rip, tear and puncture resistance
  • Easy, fast setup – slide the bottom portion of the stay into the pocket
  • Collapsible sidewall allows for equipment and vehicles to be driven over – must remove triangular stays to drive over the berm
  • Compact storage and transport
  • Lap joint welds for maximum strength
  • Ground Pad and TracMat available to prolong the life of the berm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.