
12'x40'x10H Steel Containment Pad, Tan
Mfr # ENP-CST-124010
Zoro # G715954268
product price: $43,179.99
/ea
Item requires special delivery charges. A $2,360.00 per item surcharge will be applied.
Key Features
Color
Tan
Width
144 in
Length
10 in
Height
480 in
Standards
EPA, SPCC, NPDES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENP-CST-124010
Zoro #
G715954268
UPC #
705340011364
Country of Origin
United States
Dimensions
Width
144 in
Length
10 in
Height
480 in
Details
Item
Spill Containment Berm
Color
Tan
Standards
EPA, SPCC, NPDES
Spill Capacity, gal.
2992 gal
Description
The Steel Containment Pad is a heavy duty, steel, drive on spill containment berm. Designed for the most rugged fueling applications, the thick steel is nearly impenetrable, while the fiberglass gel coating provides excellent chemical resistance. 1/4" thick steel, 1/16 fiberglass gel coating. Limited site preparation. No excavation. Fast and clean installation. Immediate use. Non-porous design. Superior chemical resistance. Includes: 3' Up, 3' Down Entry Ramp.
- Limited site preparation
- No excavation
- Fast and clean installation
- Immediate use
- Non-porous design
- Superior chemical resistance
- Portability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.