Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x21 Pillows, PetroGuard, 5 Per Case, White, 5PK

  • Mfr # ENP PG1421

  • Zoro # G515954352


product price: $277.99
/pk 5, $55.60/ea
Free Shipping & Returns

Key Features

Color
White
Width
21 in
Height
14 in
Standards
40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2), EPA, SPCC, NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP PG1421
Zoro #
G515954352
UPC #
705340013023
Country of Origin
United States

Dimensions

Width
21 in
Height
14 in

Details

Item
Absorbent Pillow
Color
White
Standards
40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2), EPA, SPCC, NPDES

Description

PetroGuard is a super absorbent polymer that works instantly and is designed to solidify liquids into non-leaching solids. This absorbent has the ability to absorb hydrocarbons and petroleum products and is known for its 4:1 absorption capacity. It has the ability to product a low-volumetric barrier that immobilizes oil on land or water. The 1-Gallon Jug is best used to absorb oils from roadways and sealing ditches to prevent further penetration of hydrocarbons into soil. It is also useful for creating a dam around drains and sewers in case of a spill or during maintenance. Key features: Absorbs hydrocarbons faster than competing polymers. Higher absorption ratio by weight than others. Encapsulates hydrocarbons - will not release or leach. Permanently buoyant. Cost effective. Labor saving. Will not dissolve in water. Non-toxic. Easily collected and disposed of by incineration or landfill. Readily capable of being skimmed from the surface of water. Flammable vapors are dramatically reduced or eliminated.


  • Pillows are ideal for land use over a large area such as shop and work areas, storage facilities, first responder trucks, military installations, where reactive or other hazardous chemicals are used in plant production or storage areas
  • Absorbs hydrocarbons faster than competing polymers
  • Higher absorption ratio by weight than others
  • Encapsulates hydrocarbons – will not release or "leach"
  • Permanently buoyant
  • Cost-effective, labor saving and non-toxic
  • Will not dissolve in water
  • Readily capable of being skimmed from the surface of water
  • Easily collected and disposed of by incineration or landfill
  • Flammable vapors are dramatically reduced or eliminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.