
16'' Dia. x 5' L Pipe Filter Sock, Black
Mfr # 43-165-PS
Zoro # G015954227
product price: $49.99
/eaKey Features
Color
Black
Height
60 in
Material
Non-Woven Geotextile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-165-PS
Zoro #
G015954227
UPC #
705340011159
Country of Origin
United States
Dimensions
Height
60 in
Details
Item
Pipe Filter Sock
Color
Black
Material
Non-Woven Geotextile
Description
Removing contaminated sediment and other particles from pipes and hoses has never been easier with the Pipe Filter Sock. Simply secure the sock to the pipe or hose of choice, push the water through, and let the geotextile fabric filter your contaminated lines. Three standard diameters allow an easy fit for various sizes.
- Capture sediment and other particles from pipes and hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.