Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21'x21'x3' Stinger PolyBerm 10K Fuel Tank Containment System with Cabling, Tan

  • Mfr # 45-21213-PB-L

  • Zoro # G315954217


product price: $11,786.99
/ea
Additional $785.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Width
252 in
Length
36 in
Height
252 in
Material
Fiberglass-Encapsulated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-21213-PB-L
Zoro #
G315954217
UPC #
705340009767
Country of Origin
United States

Dimensions

Width
252 in
Length
36 in
Height
252 in

Details

Item
Spill Containment Berm
Color
Tan
Material
Fiberglass-Encapsulated Steel
Includes
EnDuraLine Reinforced Polyethylene Liner; cabling system
Standards
EPA, SPCC, NPDES
Spill Capacity, gal.
9896 gal

Description

The Stinger PolyBerm is a hybrid, heavy-duty secondary containment system that takes advantage of the strength of molded plastic and blends it with the portability of industrial fabrics. No excavation or anchoring required. Lightweight, modular design can install with as few as two people. Components are stacked and nested for shipping and storage. Interlocking joints.Designed for use with ATPD 2262 liners. Flexible use in cold, hot, or wet environments. Removable sump liner for easy decontamination. No special tools required. Cabling included for catastrophic failure scenarios. Can be used as a permanent structure, or easily disassembled and transported. Specifically designed and tested for use with 10,000 gallon fuel bladders. Custom sizes available.


  • Lightweight, modular design can install with as few as two people
  • No excavation or anchoring required
  • Components are stacked and nested for shipping and storage
  • Interlocking joints
  • Flexible use in cold, hot, or wet environments
  • Removable sump liner for easy decontamination
  • No special tools required
  • Can be used as a permanent structure, or easily disassembled and transported
  • Specifically designed and tested for military fuel/water bladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.