Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21x35 Blankets, PetroGuard, 2 Per Case, White, 2PK

  • Mfr # ENP PG2135

  • Zoro # G815954366


product price: $277.99
/pk 2, $139.00/ea
Free Shipping & Returns

Key Features

Color
White
Width
35 in
Height
21 in
Standards
40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2), EPA, SPCC, NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENP PG2135
Zoro #
G815954366
UPC #
705340013030
Country of Origin
United States

Dimensions

Width
35 in
Height
21 in

Details

Item
Absorbent Blanket
Color
White
Standards
40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2), EPA, SPCC, NPDES

Description

PetroGuard is a super absorbent polymer that works instantly and is designed to solidify liquids into non-leaching solids. This absorbent has the ability to absorb hydrocarbons and petroleum products and is known for its 4:1 absorption capacity. It has the ability to product a low-volumetric barrier that immobilizes oil on land or water. The 1-Gallon Jug is best used to absorb oils from roadways and sealing ditches to prevent further penetration of hydrocarbons into soil. It is also useful for creating a dam around drains and sewers in case of a spill or during maintenance. Key features: Absorbs hydrocarbons faster than competing polymers. Higher absorption ratio by weight than others. Encapsulates hydrocarbons - will not release or leach. Permanently buoyant. Cost effective. Labor saving. Will not dissolve in water. Non-toxic. Easily collected and disposed of by incineration or landfill. Readily capable of being skimmed from the surface of water. Flammable vapors are dramatically reduced or eliminated.


  • Blankets are perfect anywhere conveniently booms are used – marinas, harbors, insubstantial clarifier and holding ponds, streams, lakes, inland water areas and bays, in conjunction with skimmers and vacuum trucks
  • Absorbs hydrocarbons faster than competing polymers
  • Higher absorption ratio by weight than others
  • Encapsulates hydrocarbons – will not release or "leach"
  • Permanently buoyant
  • Cost-effective, labor saving and non-toxic
  • Will not dissolve in water
  • Readily capable of being skimmed from the surface of water
  • Easily collected and disposed of by incineration or landfill
  • Flammable vapors are dramatically reduced or eliminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.