2'x2' Replacement Filter Spill Pad Spilltration Base for 5603-YE, Case of 6, Gray, 6PK

  • Mfr # 56-22-SPL

  • Zoro # G016222349


product price: $292.99
/pk 6, $48.83/ea
Free Shipping & Returns

Key Features

Standards
EPA, SPCC and NPDES
For Use With
5603-YE
Material
Oil-Absorbing Spilltration® Sorbent
Color
Gray
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-22-SPL
Zoro #
G016222349
UPC #
705340011616
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in

Details

Standards
EPA, SPCC and NPDES
For Use With
5603-YE
Material
Oil-Absorbing Spilltration® Sorbent
Color
Gray
Item
Filter Spill Pad
Spill Capacity
4.8 gal

Description

If theres been a spill on the Filter Spill Pad, simply replace the absorbent Spilltration base. Filters oils and hydrocarbons from water. Made with up to 100% recycled content. UV resistant. Compatible with: ENPAC 2' x 2' Filter Spill Pads.


  • Filters oils and hydrocarbons from water
  • Made with up to 100% recycled content
  • UV resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.