2'x4' Replacement Filter Spill Pad Spilltration Base for 5605-YE, Case of 3, Gray, 3PK

  • Mfr # 56-24-SPL

  • Zoro # G516222375


product price: $268.99
/pk 3, $89.66/ea
Free Shipping & Returns

Key Features

Color
Gray
Spill Capacity
4.8 gal
For Use With
5605-YE
Material
Oil-Absorbing Spilltration® Sorbent
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-24-SPL
Zoro #
G516222375
UPC #
705340011623
Country of Origin
United States

Dimensions

Width
48 in
Height
24 in

Details

Color
Gray
Spill Capacity
4.8 gal
Item
Filter Spill Pad
For Use With
5605-YE
Material
Oil-Absorbing Spilltration® Sorbent
Standards
EPA, SPCC and NPDES

Description

If theres been a spill on the Filter Spill Pad, simply replace the absorbent Spilltration base. Filters oils and hydrocarbons from water. Made with up to 100% recycled content. UV resistant. Compatible with: ENPAC 2' x 4' Filter Spill Pads.


  • Filters oils and hydrocarbons from water
  • Made with up to 100% recycled content
  • UV resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.