30''L x 54''W Oil-Absorbing Grate Guardian, Spilltration Material, Above-Grate Filter, Gray

  • Mfr # 43-3054-GGH

  • Zoro # G715954251


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
30 in
Material
Oil-Absorbing Spilltration® Sorbent with Polyethylene Mesh
Standards
EPA 40 CFR 122.26, SPCC and NPDES
Volume Absorbed Range
3.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-3054-GGH
Zoro #
G715954251
UPC #
705340011722
Country of Origin
United States

Dimensions

Width
54 in
Height
30 in

Details

Item
Grate Guardian
Color
Gray
Material
Oil-Absorbing Spilltration® Sorbent with Polyethylene Mesh
Standards
EPA 40 CFR 122.26, SPCC and NPDES
Volume Absorbed Range
3.5 gal

Description

Grate Guardian with Oil-Absorbing Spilltration technology is specifically designed to remove oily sheen from storm water, while also preventing sediment and debris, before they even enter the drain. Fits over the drain for easy maintenance and cleaning. Water passes through while oils, sheens, sediments and debris do not. Sorbent is made with up to 100% recycled content. Magnetic to hold in place. Durable enough to be driven over. High flow rates 600+-gal./min. Center overflow port to prevent water from backing up in a heavy rain event. Holds up to UV exposure. Mesh top protects against vehicle traffic damage.


  • Fits over the drain for easy maintenance and cleaning
  • Water passes through while oils, sheens, sediments and debris do not
  • Sorbent is made with up to 100% recycled content
  • Magnetic to hold in place
  • Durable enough to be driven over
  • High flow rates (600+ gal./min.)
  • Center overflow port to prevent water from backing up in a heavy rain event
  • Holds up to UV exposure
  • Mesh top protects against vehicle traffic damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.