
30W x 20'L Railcar Outrigger Washdown Berm, Yellow
Mfr # 49-3020-YE-RRO
Zoro # G816222365
product price: $766.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
30 in
Material
PVC
Spill Capacity, gal.
124 gal
Height
240 in
Standards
Operation Clean Sweep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-3020-YE-RRO
Zoro #
G816222365
UPC #
705340015430
Country of Origin
United States
Dimensions
Width
30 in
Height
240 in
Length
4 in
Details
Material
PVC
Spill Capacity, gal.
124 gal
Item
Plastic Pellet Berm
Standards
Operation Clean Sweep
Color
Yellow
Description
The ENPAC Railcar Track Pan Washdown berm are used for the washing of railcar's clean of oils, greases, or other pollutants. One side secures to the rail. Three sides have removable foam logs to capture spills. Additional custom sizes available, made to size for your application.
- Outrigger berms secure to the rail on one side with removeable foam logs on all four sides
- Custom sizes available, made to size for your application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.