30W x 60'L Railcar Outrigger Pellet Berm, Yellow

  • Mfr # 49-3060-YE-RROP

  • Zoro # G715954305


product price: $1,818.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Yellow
Width
30 in
Length
4 in
Height
720 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-3060-YE-RROP
Zoro #
G715954305
UPC #
705340015409
Country of Origin
United States

Dimensions

Width
30 in
Length
4 in
Height
720 in

Details

Item
Plastic Pellet Berm
Color
Yellow
Material
PVC
Standards
Operation Clean Sweep

Description

The ENPAC Railcar Track Pan Pellet berm prevents the spillage of plastic pellets, resin, or nurdles during loading and unloading railcars, while allowing rainwater to pass through. Designed to catch plastic pellets, resin or nurdles during loading and unloading. Mesh filters to allow for rainwater to flow through. One side secures to the rail. Three sides have removable foam logs to capture spills. Supports Operation Clean Sweep and reducing plastic waste. Custom sizes available can be made to size for your application.


  • Designed to catch plastic pellets, resin or nurdles during loading and unloading
  • Mesh filters to allow for rainwater to flow through
  • Outrigger berms secure to the rail on one side with removeable foam logs on all four sides
  • Supports Operation Clean Sweep and reducing plastic waste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.