Zoro Homepage

36''L x 36''W Grate Guardian, Above-Grate Filter, Black

  • Mfr # 43-3636-GG

  • Zoro # G815954236


product price: $72.85
/ea

Key Features

Color
Black
Height
36 in
Material
Non-Woven Geotextile
Standards
EPA 40 CFR 122.26, SPCC and NPDES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-3636-GG
Zoro #
G815954236
UPC #
705340011098
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in

Details

Item
Grate Guardian
Color
Black
Material
Non-Woven Geotextile
Standards
EPA 40 CFR 122.26, SPCC and NPDES

Description

Grate Guardian is a Catch Basin Filter designed to remove sediment and debris from stormwater as it enters the catch basin. Grate is inserted into the one side of the Grate Guardian for use. Weight of the grate seals in place. Designed to grab sediment and debris before it enters. Durable filter. Center overflow port to prevent water from backing up in a heavy rain event.


  • Grate is inserted into the one side of the Grate Guardian for use
  • Weight of the grate seals in place
  • Designed to grab sediment and debris before it enters
  • Durable filter
  • Center overflow port to prevent water from backing up in a heavy rain event

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.