
36x60 Spill Protector Drain Cover, Red
Mfr # 43-3660-SP
Zoro # G815954274
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Width
60 in
Height
36 in
Material
Urethane
Standards
EPA, SPCC and NPDES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-3660-SP
Zoro #
G815954274
UPC #
705340010947
Country of Origin
United States
Dimensions
Width
60 in
Height
36 in
Details
Item
Drain Cover
Color
Red
Material
Urethane
Standards
EPA, SPCC and NPDES
Description
Open drains are most susceptible to costly and dangerous outdoor spills. These drain covers can be deployed quickly and seal the drain completely. Completely seals drains in case of a spill to provide more time for cleanup. Easy-to-use. Chemically resistant urethane material. Durable urethane construction provides long life.
- Completely seals drains in case of a spill to provide more time for cleanup
- Easy-to-use
- Chemically resistant urethane material
- Durable urethane construction provides long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.