Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'x3' Dripillow Drip and Leak Pad, Yellow

  • Mfr # 5690-YE

  • Zoro # G716222359


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Standards
EPA 40 CFR 264.175, EPA 20 CFR 1910.22a2, SPCC, NPDES
Material
PVC
Spill Capacity, gal.
4 gal
Width
36 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5690-YE
Zoro #
G716222359
UPC #
705340005516
Country of Origin
United States

Dimensions

Width
36 in
Height
36 in

Details

Standards
EPA 40 CFR 264.175, EPA 20 CFR 1910.22a2, SPCC, NPDES
Material
PVC
Spill Capacity, gal.
4 gal
Color
Yellow
Item
Drip & Leak Pad

Description

Dripillow spill pads are engineered to be a portable drip-pan to protect from outdoor drips and leaks. Portable drip-pan to eliminate drips from vehicles, hydraulic lines, or equipment. Compatible with all fuels and hydrocarbons. Weighted base prevents flips and splashes. Corner gromets for anchoring. UV resistant and removable pads. Withstands harshest weather conditions. Foldable with straps for easy carrying and storage. Refill pads available.


  • Portable drip-pan to eliminate drips from vehicles, hydraulic lines, or equipment
  • Compatible with all fuels and hydrocarbons
  • Weighted base prevents flips and splashes
  • Corner gromets for anchoring
  • UV resistant and removable pads
  • Withstands harshest weather conditions
  • Foldable with straps for easy carrying and storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.