Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'x3' Flexible Utility Tray, Yellow

  • Mfr # 5633-YE-FUT

  • Zoro # G615954184


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
36 in
Length
4.75 in
Height
36 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5633-YE-FUT
Zoro #
G615954184
UPC #
705340011180
Country of Origin
United States

Dimensions

Width
36 in
Length
4.75 in
Height
36 in

Details

Item
Flexible Utility Tray
Color
Yellow
Material
PVC
Spill Capacity, gal.
15 gal

Description

The ENPAC Flexible Utility Tray is a small, portable containment option that will fit any budget.,Small footprint, ideal for small containers. Reinforced corners. Low-profile side wall - 4.75 in. Easily folds for storage and transport.


  • Small footprint, ideal for small containers
  • Reinforced corners
  • Low-profile side wall – 4.75 in.
  • Easily folds for storage and transport

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.