
48 lbs. Granular, Plug N Dike
Mfr # 48-P
Zoro # G215954256
product price: $58.45
/eaKey Features
Color
Brown
Material
Bentonite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-P
Zoro #
G215954256
UPC #
705340014716
Country of Origin
United States
Dimensions
Length
16 in
Details
Item
Granular Plug N Dike
Color
Brown
Material
Bentonite
Description
Plug N Dike granular is easily mixed with water to create a plugging paste that instantly sticks to metal drums and fuel tanks. It stops leaks during emergency spills, protecting workers and the environment. Bentonite provides excellent chemical resistance for fuel leaks. No surface preparation required, easily sticks to dirty or rusty surfaces. Mixes quickly for immediate response. Primarily used for fuels and non-miscible solvents. Not recommended for plugging containers of antifreeze, acids, caustics, or oxidizers.
- Bentonite provides excellent chemical resistance for fuel leaks
- No surface preparation required, easily sticks to dirty or rusty surfaces
- Mixes quickly for immediate response
- Primarily used for fuels and non-miscible solvents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.