4'L Aluminum Batten Strip for Drive-Over Modular Diverter Berm

  • Mfr # 48X1X188-AL-BS

  • Zoro # G415954322


product price: $33.99
/ea

Key Features

Height
48 in
Material
Aluminum
For Use With
ENPAC's Modular Diverter Berms
Color
Berm
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48X1X188-AL-BS
Zoro #
G415954322
UPC #
705340010855
Country of Origin
United States

Dimensions

Height
48 in
Width
1 in
Length
0.188 in

Details

Material
Aluminum
For Use With
ENPAC's Modular Diverter Berms
Item
Spill Berm Accessory
Color
Berm

Description

The Aluminum Batten Strips are required for use with the ENPAC Drive-Over Diverter Berm. They are applied on top of the edges of the diverter berm and combined with a sealant to anchor the berm to the floor. One 1 4' length aluminum batten strip. Pre-drilled, 1/4" holes. Anchors not included. Compatible with: Modular Diverter Berm.


  • One (1) 4' length aluminum batten strip
  • Pre-drilled, 1⁄4" holes
  • Anchors not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.