
4'x4' Replacement Filter Spill Pad Spilltration Base for 5607-YE, Case of 2, Gray, 2PK
Mfr # 56-44-SPL
Zoro # G316222377
product price: $260.99
/pk 2, $130.50/ea
Free Shipping & Returns
Key Features
Spill Capacity
7 gal
Height
48 in
Width
48 in
Standards
EPA, SPCC and NPDES
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-44-SPL
Zoro #
G316222377
UPC #
705340011630
Country of Origin
United States
Dimensions
Height
48 in
Width
48 in
Details
Spill Capacity
7 gal
Standards
EPA, SPCC and NPDES
Color
Gray
Item
Filter Spill Pad
Material
Oil-Absorbing Spilltration® Sorbent
For Use With
5607-YE
Description
If theres been a spill on the Filter Spill Pad, simply replace the absorbent Spilltration base. Filters oils and hydrocarbons from water. Made with up to 100% recycled content. UV resistant. Compatible with: ENPAC 4' x 4' Filter Spill Pads.
- Filters oils and hydrocarbons from water
- Made with up to 100% recycled content
- UV resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.