4'x4'x3 Railcar Pellet Pal Berm with Resin Filter and Weight, Yellow

  • Mfr # 5760-YE-RRPW

  • Zoro # G015954272


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
48 in
Length
3 in
Height
48 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5760-YE-RRPW
Zoro #
G015954272
UPC #
705340015515
Country of Origin
United States

Dimensions

Width
48 in
Length
3 in
Height
48 in

Details

Item
Plastic Pellet Berm
Color
Yellow
Material
PVC
Standards
Operation Clean Sweep

Description

The ENPAC Pellet Pal is a railcar track pan berm that prevents the spillage of plastic pellets, resin, or nurdles during loading and unloading railcars, while allowing rainwater to pass through. Designed to catch plastic pellets, resin or nurdles during loading and unloading. Mesh filters to allow for rainwater to flow through. Weighted base for windy conditions. Easy handling allows placement directly under dispensing valves. Supports Operation Clean Sweep and reducing plastic waste.


  • Designed to catch plastic pellets, resin or nurdles during loading and unloading
  • Mesh filters to allow for rainwater to flow through
  • Weighted base for windy conditions
  • Easy handling allows placement directly under dispensing valves
  • Supports Operation Clean Sweep and reducing plastic waste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.