Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50-Gallon Wheeled Poly SpillPack Drum, Yellow Base with Black Slip-Top Lid

  • Mfr # 1159-YE

  • Zoro # G716222366


product price: $329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Spill Capacity, gal.
50 gal
Material
Polyethylene
Height
24 in
Width
29 in (handle)
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1159-YE
Zoro #
G716222366
UPC #
705340009118
Country of Origin
United States

Dimensions

Height
24 in
Width
29 in (handle)
Length
46 in

Details

Spill Capacity, gal.
50 gal
Material
Polyethylene
Color
Yellow/Black
Includes
6 in. Polyolefin Wheels; Slip-Top Lid
Item
Spill Kit
Standards
EPA, SPCC, NPDES

Description

Poly SpillPacks can be used as a quick access overpack drum container for spill response materials. The slip-top lid slides on and off with ease, saving valuable time and enhancing workplace safety. Great for storage, spill kits and disposal containers up to 20-gallons. Slip-Top lid, Tough and durable design, 6 polyolefin wheels, Built-in handles, Ergonomic and easy to use, Nestable stacking to save space in shipping and storage, Optional tarp


  • Great for storage, spill kits and disposal containers up to 20-gallons
  • Slip-Top lid
  • Tough and durable design
  • 6" polyolefin wheels
  • Built-in handles
  • Ergonomic and easy to use
  • Nestable stacking to save space in shipping and storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.