Zoro Homepage

50-Gallon Wheeled Poly SpillPack Spill Kit, Refill, Oil Only

  • Mfr # 1452-RF

  • Zoro # G915954327


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Length
20 in
Includes
(1) Gallon Jug ENSORBĀ®; (40) Pads; (5) Socks; (1) Pack Wipers; (4) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452-RF
Zoro #
G915954327
UPC #
705340009170
Country of Origin
United States

Dimensions

Width
20 in
Length
20 in
Height
12 in

Details

Includes
(1) Gallon Jug ENSORBĀ®; (40) Pads; (5) Socks; (1) Pack Wipers; (4) Disposal Bags and Ties; (2) Pair Nitrile Gloves; (2) Goggles; (1) Emergency Response Guidebook; (1) Instruction Sheet and SDS
Standards
29 CFR 1910.1450(e), 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31, EPA, SPCC and NPDES
Volume Absorbed Range
21 gal
Item
Spill Kit Refill
Fluids Absorbed
Oil Only

Description

An empty spill kit is a disaster waiting to happen. Easily ensure spill kits are properly stocked with this refill kit. Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water. Refill Kit Includes: 1 Gallon Jug ENSORB, 40 Mediumweight Oil Only Pads, 5 Large Oil Only Socks, 1 Pack Wipers, 4 Disposal Bags and Ties, 2 Pair Nitrile Gloves, 2 Goggles, 1 Emergency Response Guidebook, 1 Instruction Sheet and SDS.


  • Oil Only absorbents are designed to be used around water sources to soak up oil while repelling water
  • Refill kit only

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.